Shop All Cable Puller Accessories
L.H. Dottie
L.H. Dottie 1/4'' Egg Beater Whisk Head
Mfr # QSW25
Zoro # G907168909
product price: $37.70
/ea
$37.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wisp Head
- For Use With Quick Sticks
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # QSW25
- Zoro # G907168909
- UPC # 781002231509
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Size | 1/4 in |
Details
Item | Whisk Head |
Type | Wisp Head |
For Use With | Quick Sticks |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Box End Wrench, 2 in. (J2632)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 13 pcs. (KTI-41513)
- SK PROFESSIONAL TOOLS Locking Extension Set 1/4" Dr, 3 in, 7 in, 15 in L, 3 Pieces, Chrome (4941)
- TUNGALOY Clamp Screw, Turning-A (6852685)
- L.H. DOTTIE L.H. Dottie 3/16'' Egg Beater Whisk Head (QSW36)
- GREENLEE Swivel, 15,000 Lbs (39110)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 5000 FT [Each] (PULLTAPE-PT125)
- JONARD TOOLS Cable Roller for Cables up to 3 Diameter, 4PK (CR-300/4)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1800 Lbf X 500 FT [Each] (PULLTAPE-PT1805)
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- L.H. Dottie Electrical Tools