Shop All Anchor Assortments
L.H. Dottie
L.H. Dottie 1/4'' Assorted Concrete Screw Anchor Kit
Mfr # CK14
Zoro # G107166880
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sizes 3
- Material Carbon Steel
- Finish Blue Xylan
- Number of Pieces 60
- Includes (20) 1/4 in x 1-1/4, (20) 1/4 in x 1-3/4 in, (20) 1/4 in x 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CK14
- Zoro # G107166880
- UPC # 781002815174
- Country of Origin China
- Category Anchor Assortments
Dimensions
Number of Sizes | 3 |
Details
Item | Concrete Screw Anchor Kit |
Material | Carbon Steel |
Finish | Blue Xylan |
Number of Pieces | 60 |
Includes | (20) 1/4 in x 1-1/4, (20) 1/4 in x 1-3/4 in, (20) 1/4 in x 2-1/4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 10mm, PK100 (M07850.060.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07150.060.0060)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/16 in Steel, Black Oxide Finish (Z9422)
- TITAN FASTENERS 160 Piece Masonry Screw Assortment - #10 (3/16) to 1/4" - Phillips Flat Head - Blue (TFP12CGPFT160)
- MIDWEST FASTENER #4, #6, and #8 Pan Head Ribbed Plastic Anchors with Screws 100PK (50812)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- ITW BRANDS 100PK 22 BRN Powd Load (594)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- L.H. Dottie Anchor Assortments