Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK
Mfr # SSN25
Zoro # G207168982
product price: $134.36
/pk 100, $1.34/ea
Free Shipping & Returns
$134.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Carbon Steel
- Thread Size 1/4"
- Depth 1-1/16"
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSN25
- Zoro # G207168982
- UPC # 781002817314
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Thread Size | 1/4" |
Depth | 1-1/16" |
Width | 3/4" |
Length | 1-3/8" |
Size | 1/4 in. |
Details
Finish | Zinc Plated |
Material | Carbon Steel |
For Use With | Standard Strut Channel |
Features | Standard |
Type | Spring Nut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat Plate Fitting, 25PK (SFP4)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK (411)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- FLEX-STRUT Channel Nut, Regular Spring, 5/8" (FS-5/8RS E/G)
- L.H. Dottie Strut Channel Accessories