Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1/4''-20 Channel Nut w/ Short Spring, 100PK
Mfr # SSN25S
Zoro # G707169045
product price: $254.39
/pk 100, $2.54/ea
Free Shipping & Returns
$254.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Carbon Steel
- Thread Size 1/4"
- Depth 1-1/16"
- Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSN25S
- Zoro # G707169045
- UPC # 781002817345
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Thread Size | 1/4" |
Depth | 1-1/16" |
Length | 1-3/8" |
Width | 3/4" |
Size | 1/2 in. |
Details
Finish | Zinc Plated |
Material | Carbon Steel |
Features | Short |
For Use With | Shallow Strut Channel |
Type | Spring Nut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 3 in D (HJ643HLP)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate (500 pc Pail), 500PK (41P)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- VAST Springless Nut, 1/2"-13"X3/8" EG, PK100 (V221 1/2-100)
- L.H. Dottie Strut Channel Accessories