Shop All Chains
L.H. Dottie
L.H. Dottie #13 Gauge Bright Galvanized Double Loop Chain, 100PK
Mfr # DL2
Zoro # G107165456
product price: $90.64
/pk 100, $0.91/ea
Free Shipping & Returns
$90.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 115 lb
- Material Low Carbon Steel
- Finish Bright Galvanized
- Overall Width 0.39''
- Inside Length 1-1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DL2
- Zoro # G107165456
- UPC # 781002280651
- Country of Origin China
- Category Chains
Dimensions
Overall Width | 0.39'' |
Inside Length | 1-1/3 in |
Diameter | 0.09'' |
Details
Working Load Limit | 115 lb |
Material | Low Carbon Steel |
Finish | Bright Galvanized |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Double Loop Jack Chain |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK)B)
- JET Hand Chain Hoist With 30ft Lift, 5-Ton (S90-500-30)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 260 lb Max Load, Plain (RF128)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH10P)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Reel), 100PK (CH12R)
- PEWAG Chain, 25 ft L, Working Load Limit 132 lb. (36079/25)
- L.H. Dottie Chains