Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1/2'' x 75' Nylon Line Package, 10PK
Mfr # LP5075
Zoro # G507165964
product price: $39.30
/pk 10, $3.93/ea
$39.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75'
- Color Red
- Size 1/2" x 75'
- Material Nylon
- Features Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LP5075
- Zoro # G507165964
- UPC # 781002322207
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 75' |
Size | 1/2" x 75' |
Details
Color | Red |
Material | Nylon |
Features | Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit |
Type | Line Package |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 3-1/8in Size (J12100)
- BLACK & DECKER Plate, Gasket (285923-00)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (15604)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape (PMT1300)
- L.H. DOTTIE L.H. Dottie 1/2'' x 300' Yellow Polypropylene Pull Rope (1230)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- L.H. Dottie Fishing Tapes, Sticks, & Lines