Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1/2'' x 300' Yellow Polypropylene Pull Rope
Mfr # 1230
Zoro # G307168080
product price: $165.23
/ea
Free Shipping & Returns
$165.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 300'
- Color Yellow
- Size 1/2" x 300'
- Material Polypropylene
- Features High Visbility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 1230
- Zoro # G307168080
- UPC # 781002613244
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 300' |
Size | 1/2" x 300' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91109)
- KO-KEN Adaptor 5/8 Square 55.5mm Hole type 3/4 Sq. Drive (16655A)
- SWANSON TOOL 8" Speedlite® Level Square Orange (T0811)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Dispensing Pail) (6502PZ)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Power Fishing Piston, 2PK (PFP125)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- L.H. Dottie Electrical Tools