Shop All Cable Supports
L.H. Dottie
L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK
Mfr # RX501
Zoro # G907168312
product price: $2.84
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.52
$8.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2" x 1"
- Cable Clamp Type Romex® & NM
- Clamp Material Low Carbon Steel
- Cable Clamping Dia. 14/2, 12/2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RX501
- Zoro # G907168312
- UPC # 781002307105
- Country of Origin India
- Category Cable Supports
Dimensions
Size | 1/2" x 1" |
Cable Clamping Dia. | 14/2, 12/2 |
Width | 1/2" |
Length | 1" |
Cable Size | 14 to 2 AWG || 12 to 2 AWG |
Staple Size | 1/2 x 1 in |
Details
Cable Clamp Type | Romex® & NM |
Clamp Material | Low Carbon Steel |
Material | Steel |
Type | Stable |
Clamp Finish | Zinc Plated |
Thickness | 12 ga |
Finish | Painted |
Standards | UL Listed |
Style/Type | 2 Conductor (#12 & #14) Romex and Other Type NM Cable |
Mounting | Wooden Stud |
Integrated Gasification Combined Cycle (IGCC) | 5049 |
Applications | Used to Attach Non Metallic Cable or BX (Armored) Cable, RX Series is used for Romex(R) |
Cable Type | Non-Metallic Sheathed Cable (NMC) || Romex Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (Pail), 4000PK (PLX50P)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- L.H. Dottie Cable Supports