Shop All Cable Supports
L.H. Dottie
L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK
Mfr # RX503P
Zoro # G207168234
product price: $215.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2" x 1"
- Cable Clamp Type Romex® & NM
- Clamp Material Low Carbon Steel
- Cable Clamping Dia. 14/2, 12/2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RX503P
- Zoro # G207168234
- UPC # 781002307259
- Country of Origin India
- Category Cable Supports
Dimensions
Size | 1/2" x 1" |
Cable Clamping Dia. | 14/2, 12/2 |
Length | 1" |
Width | 1/2" |
Cable Size | 14 to 2 AWG || 12 to 2 AWG |
Staple Size | 1/2 x 1 in |
Details
Cable Clamp Type | Romex® & NM |
Clamp Material | Low Carbon Steel |
Material | Steel |
Type | Stable |
Clamp Finish | Zinc Plated |
Standards | UL Listed |
Finish | Painted |
Thickness | 12 ga |
Applications | Used to Attach Non Metallic Cable or BX (Armored) Cable, RX Series is used for Romex(R) |
Mounting | Wooden Stud |
Integrated Gasification Combined Cycle (IGCC) | 5049 |
Cable Type | Non-Metallic Sheathed Cable (NMC) || Romex Cable |
Style/Type | 2 Conductor (#12 & #14) Romex and Other Type NM Cable |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- HONEYWELL Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay (T775A2009)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (Pail), 4000PK (PLX50P)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' UV Black Cable Tie Mounting Base, 100PK (DT100SB)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- L.H. Dottie Cable Supports