Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Two Hole Pipe Strap, 250PK
Mfr # HW401
Zoro # G307168660
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- For Use With Pipe
- Width 1/2"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HW401
- Zoro # G307168660
- UPC # 781002279051
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 1-7/8" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/8" |
For Use With | Pipe |
Finish | Zinc Plated |
Standards | UL Listed |
Conduit Type | Pipe |
Type | Two Hole Strap |
Thickness | 22 ga |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SEO1V06H30)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Strut Clamp, 100PK (SC75E)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- L.H. Dottie Conduit Clamps & Hangers