Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK
Mfr # NLT50
Zoro # G607166687
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 1/2"
- Color Gray
- Connection Threaded
- Includes Locknut & Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # NLT50
- Zoro # G607166687
- UPC # 781002360025
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Includes | Locknut & Sealing Ring |
Material | Polyvinyl Chloride |
Type | Liquid Tight Connector |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
Standards | UL Listed |
Connector Type | Straight |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Style - Connector | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14GUG32BA)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- RICHELIEU 78 in 22 mm PushButton Lock for max 78 in 22 mm Panel Thickness Chrome (369470140)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 15A (4770NP)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Plastic Bushing, 25PK (PB150)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- L.H. Dottie Conduit Fittings