Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK
Mfr # LT50
Zoro # G007166676
product price: $77.42
/pk 25, $3.10/ea
Free Shipping & Returns
$77.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Die Cast
- Conduit Size 1/2"
- Connection Threaded
- Trade Size 1/2 in
- Application Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Box or Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LT50
- Zoro # G007166676
- UPC # 781002110057
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Zinc Die Cast |
Connection | Threaded |
Application | Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Box or Enclosure |
For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
Standards | UL Listed |
Connector Type | Straight |
Type | Liquid Tight Connector |
Material | Zinc Die Cast |
Style - Connector | Straight |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action (76576-B00000100-01)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub (WTH250)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL250)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- CALBRITE Grounding Hub, 3/4in., 1-5/8in.L, 316 SS (S60700LTV2)
- L.H. Dottie Conduit Fittings