Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK
Mfr # SR50A250
Zoro # G407169000
product price: $169.99
/pk 25, $6.80/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2"
- Material Alloy Steel
- Color Red
- For Use With Portable Cord
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SR50A250
- Zoro # G407169000
- UPC # 781002360506
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2" |
Size | 1/2 in. |
Details
Item | Strain Relief Connector |
Material | Alloy Steel |
Color | Red |
For Use With | Portable Cord |
Standards | UL Listed |
Cable Range | 0.150 to 0.250 in. |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- GENERAC 200-Amp Manual Transfer Switch (6335)
- GE Miniature Circuit Breaker, THQB Series 40A, 1 Pole, 120/240V AC (THQB1140)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- L.H. Dottie Cord Grips