Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK
Mfr # SC50R
Zoro # G907168626
product price: $141.71
/pk 100, $1.42/ea
Free Shipping & Returns
$141.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Includes Keps Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC50R
- Zoro # G907168626
- UPC # 781002817192
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 3/4" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Includes | Keps Nut |
Thickness | 16 ga |
Load Rating | 400 lbs |
Type | Strut Clamp |
Conduit Type | Rigid |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30313)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 100A, 2 Pole, 120/240V AC (UBIP2100)
- BELKIN Belkin Fastcat6 Stranded Utp 1000 Bulk Cable, Blue (A7J704-1000-BLU)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- VESTIL Beam Clamp Horizontal Lift Style, 6K lb. (BC-6)
- L.H. Dottie Conduit Clamps & Hangers