Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK
Mfr # SLB50
Zoro # G107168419
Free Shipping & Returns
$102.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Die Cast Aluminum
- Conduit Size 1/2"
- Color Gray
- Finish Powder Coated
- Connection Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SLB50
- Zoro # G107168419
- UPC # 781002401001
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Hub Size | 1/2" |
Details
Conduit Fitting Material | Die Cast Aluminum |
Color | Gray |
Finish | Powder Coated |
Connection | Threaded |
Includes | Fiber Gasket & Aluminum Cover |
Material | Copper-free aluminum |
Application | Provides Access to the Interior of a Conduit System |
For Use With | Rigid/IMC Conduit |
Standards | UL & CSA Listed |
Type | Service Entrance Elbow |
Conduit Outlet Body Capacity | 1-7/8 cu. in. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- L.H. DOTTIE L.H. Dottie 3'' x 1'' Reducing Washer, 10PK (RW83)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- L.H. Dottie Conduit Fittings