Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK
Mfr # PB50
Zoro # G807168436
$14.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 1/2"
- Color Gray
- Connection Threaded
- Style - Connector Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PB50
- Zoro # G807168436
- UPC # 781002101000
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
Style - Connector | Rigid Conduit |
Application | Protects Wires Coming Through Conduit |
Material | Thermoplastic |
For Use With | Threaded Rigid & IMC Conduit |
Type | Plastic Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- L.H. DOTTIE L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK (EC200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Straight Insulated Steel Liquid Tight Connector (SL250I)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- ABB Thomas and Betts #BU504-1 1-1/4 in., Plastic Bushing (97524)
- L.H. Dottie Conduit Fittings