Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Pipe & 3/4'' EMT Nail Strap (2000 pc Pail), 2000PK
Mfr # D1P
Zoro # G207168098
product price: $264.58
/pk 2000, $0.13/ea
Free Shipping & Returns
$264.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Pipe & EMT
- Finish Zinc Plated
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # D1P
- Zoro # G207168098
- UPC # 781002276586
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Length | 1-1/4" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Pipe & EMT |
Finish | Zinc Plated |
Type | Nail Strap |
Thickness | 12 ga |
Style/Type | Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (206RAC)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- L.H. DOTTIE L.H. Dottie 2'' Universal Offset Strut Strap, 25PK (OSS200)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH350B)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S625002S00)
- L.H. Dottie Conduit Clamps & Hangers