Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Pipe & 3/4'' EMT Nail Strap, 100PK
Mfr # D1
Zoro # G107168150
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Pipe & EMT
- Finish Zinc Plated
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # D1
- Zoro # G107168150
- UPC # 781002276555
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Length | 1-1/4" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Pipe & EMT |
Finish | Zinc Plated |
Type | Nail Strap |
Thickness | 12 ga |
Style/Type | Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- L.H. Dottie Conduit Clamps & Hangers