Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' No Thread Connector, 25PK
Mfr # NT50
Zoro # G707168246
Free Shipping & Returns
$123.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 1/2"
- Finish Zinc Plated
- Connection Threadless
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # NT50
- Zoro # G707168246
- UPC # 781002667506
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
Insulated | No |
Includes | Industrial Sealing Washer & Locknut |
Type | No Thread Connector |
For Use With | Rigid/IMC Conduit |
Standards | UL & CSA Listed |
Material | Steel |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 15A, 32V DC, 25 PK (509128-025)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight Steel Liquid Tight Connector, 25PK (SL38)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Steel Liquid Tight Connector, 10PK (SL9075)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Entrance Cap (Clamp On) (EC350)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- L.H. Dottie Conduit Fittings