Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Medium Weight One Hole EMT Strap, 100PK
Mfr # MTW50
Zoro # G907168152
product price: $31.24
/pk 100, $0.31/ea
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Medium Weight EMT
- Width 1/2"
- Finish Zinc Plated
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MTW50
- Zoro # G907168152
- UPC # 781002277309
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 1-1/2" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
For Use With | Medium Weight EMT |
Finish | Zinc Plated |
Conduit Type | Medium Weight EMT |
Thickness | 14 ga |
Load Rating | 25 lbs |
Type | One Hole Strap |
Standards | UL Listed |
Style/Type | Electrical Metallic Tubing (EMT) Medium Weight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- L.H. DOTTIE L.H. Dottie 1'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH100B)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- L.H. Dottie Conduit Clamps & Hangers