Shop All Black Pipe Fittings
L.H. Dottie
L.H. Dottie 1/2'' Malleable Iron Floor Flange, 25PK
Mfr # FF50
Zoro # G807166302
product price: $234.29
/pk 25, $9.37/ea
Free Shipping & Returns
$234.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Malleable Iron
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FF50
- Zoro # G807166302
- UPC # 781002603504
- Country of Origin India
- Category Black Pipe Fittings
Details
Basic Fitting Material | Malleable Iron |
Fitting Connection Type | Threaded |
Item | Floor Flange |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" x 3" FNPT Galvanized Reducing Tee (0311056006)
- NEOPERL 0.35 gpm Spray Outlet, 3/4 in-27 Thread Size, Chrome, Brass (5509905)
- ALLPOINTS Strike, Universal , Stall Door (1411081)
- B & K Coupling 4X4 Iron Blk (521-211BC)
- L.H. DOTTIE L.H. Dottie 2'' Malleable Iron Floor Flange, 5PK (FF200)
- L.H. DOTTIE L.H. Dottie 3/4'' Malleable Iron Floor Flange, 25PK (FF75)
- PROSOURCE Tee Blk Malleable Pipe 3/8 (B130 10)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y54)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 150)
- ANVIL 2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168800)
- ANVIL 1/2" Female NPT x Female NPT Forged Steel 90 Degree Elbow Class 6000 (0361200801)
- L.H. Dottie Fittings