Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK
Mfr # BK50M
Zoro # G807166289
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable Iron
- For Use With Threaded Rod
- Finish Zinc Plated
- Load Rating 600 lbs
- Standards UL & CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # BK50M
- Zoro # G807166289
- UPC # 781002100997
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 3/8" x 1-1/2" |
Rod Size | 1/2" |
Flange Width | 1-1/8" |
Size | 41276 |
Details
Material | Malleable Iron |
For Use With | Threaded Rod |
Finish | Zinc Plated |
Load Rating | 600 lbs |
Standards | UL & CSA Listed |
Type | Beam Clamp |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- KILLARK Union, Size 1 1/2 In (UNY5)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 1'' Two Hole Pipe Strap, 100PK (HW403)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- L.H. Dottie Conduit Clamps & Hangers