Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 10PK
Mfr # LL50CG
Zoro # G307166376
product price: $172.15
/pk 10, $17.22/ea
Free Shipping & Returns
$172.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LL
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 4-1/3 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LL50CG
- Zoro # G307166376
- UPC # 781002107422
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1/2" |
Size | 1/2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LL |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 4-1/3 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Standards | UL & CSA Listed |
Max. Ambient Temp. | 226 Degrees F |
Style/Type | LL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- HUBBELL Double Connector, 600VAC/250VDC, Green (HBLDMGN)
- L.H. DOTTIE L.H. Dottie 2'' C Threaded Conduit Body w/ Cover & Gasket (C200CG)
- L.H. DOTTIE L.H. Dottie 3'' LR Threaded Conduit Body w/ Cover & Gasket (LR300CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- L.H. Dottie Conduit Bodies & Covers