Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK
Mfr # GBL50
Zoro # G307166352
product price: $177.08
/pk 25, $7.08/ea
Free Shipping & Returns
$177.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc/Aluminum
- Conduit Size 1/2"
- Connection Threaded
- Type Insulated Ground Bushing
- Material Aluminum/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GBL50
- Zoro # G307166352
- UPC # 781002104001
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Zinc/Aluminum |
Connection | Threaded |
Type | Insulated Ground Bushing |
Material | Aluminum/Copper |
For Use With | Rigid/IMC Conduit |
Insulation Type | Nylon Insulator |
Standards | UL Listed |
Application | Terminates Threaded Rigid Conduit/IMC To an Enclosure |
Style - Connector | Lay In Lug |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54G)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- ENM Hour Meter/Counter, LCD, 6Digit, 8-32 VDC (T39AC)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- L.H. Dottie Conduit Fittings