Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 12 Hole Double Channel Tall Clevis, 10PK
Mfr # SPB1245
Zoro # G507168118
product price: $641.75
/pk 10, $64.18/ea
Free Shipping & Returns
$641.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- Standards MFMA-1
- For Use With Metal Framing Channel
- Features Double Channel Tall Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SPB1245
- Zoro # G507168118
- UPC # 781002817659
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Width | 6" |
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
Standards | MFMA-1 |
For Use With | Metal Framing Channel |
Features | Double Channel Tall Clevis |
Type | Post Base |
Number of Hole | 12 |
Style/Type | Double Channel Tall Clevis Base |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 5 Hole Cross Plate Fitting, 15PK (SFPC5)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- L.H. Dottie Strut Channel Accessories