Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2'' Ground Rod Clamp, 50PK
Mfr # GR12
Zoro # G307166031
Free Shipping & Returns
$205.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Rod Clamp
- Material Copper Alloy
- Rod Dia. (In.) 1/2"
- Wire Size - Grounding 10 SOL to 2 STR
- Standards UL& CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GR12
- Zoro # G307166031
- UPC # 781002105008
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Rod Dia. (In.) | 1/2" |
Wire Size - Grounding | 10 SOL to 2 STR |
Size | 1/2 in. |
Details
Type - Grounding Connector | Ground Rod Clamp |
Material | Copper Alloy |
Standards | UL& CSA Listed |
For Use With | Rebar & Copper Bonded Ground Rod |
Application | Connects Bare Copper Wire to Copper Ground Rod or Rebar for Grounding and Bonding |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/8)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- NORDYNE 626610 L250 Rollout Switch (626610)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- L.H. Dottie Ground Rods & Clamps