Shop All Chains
L.H. Dottie
L.H. Dottie #12 Gauge Stainless Steel Jack Chain, 100PK
Mfr # CHS1212
Zoro # G007166393
product price: $600.68
/pk 100, $6.01/ea
Free Shipping & Returns
$600.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 29 lb
- Material Stainless Steel
- Finish Plain Polish
- Diameter 0.105''
- Application Hanging Signs, Light Fixtures, General Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CHS1212
- Zoro # G007166393
- UPC # 781002832461
- Country of Origin China
- Category Chains
Dimensions
Diameter | 0.105'' |
Details
Working Load Limit | 29 lb |
Material | Stainless Steel |
Finish | Plain Polish |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Jack Chain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS 12"x6" Table Top Brush, 0.012" Filament Diameter (T12025)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-15'Lift-USA Chain (LA010-15U)
- LOOS Wire Rope Sleeve, 1/2 In, 122 Copper (SL2-16P)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH12P)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Reel), 100PK (CH12R)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- L.H. Dottie Chains