Shop All Chains
L.H. Dottie
L.H. Dottie #12 Gauge Bright Galvanized Jack Chain (Pail), 300PK
Mfr # CH12P
Zoro # G607166380
Free Shipping & Returns
$234.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 29 lb
- Material Low Carbon Steel
- Finish Bright Galvanized
- Application Hanging Signs, Light Fixtures, General Utility
- Type Jack Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # CH12P
- Zoro # G607166380
- UPC # 781002274155
- Country of Origin China
- Category Chains
Dimensions
Diameter | 0.105'' |
Details
Working Load Limit | 29 lb |
Material | Low Carbon Steel |
Finish | Bright Galvanized |
Application | Hanging Signs, Light Fixtures, General Utility |
Type | Jack Chain |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb (OPCPFS-243665-5-6PH-95)
- MILWAUKEE HAND TRUCKS Folding Handle Platform Truck (DC33881)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain, 100PK (CH1010)
- L.H. DOTTIE L.H. Dottie #16 Gauge Bright Galvanized Jack Chain, 100PK (CH1616)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Jack Chain, 100PK (CH1212)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- L.H. DOTTIE L.H. Dottie #10 Gauge Bright Galvanized Jack Chain (Pail), 300PK (CH10P)
- L.H. DOTTIE L.H. Dottie #12 Gauge Bright Galvanized Double Loop Chain, 100PK (DL1)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- L.H. Dottie Chains