Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' EMT Strut Clamp, 100PK
Mfr # SC50E
Zoro # G207168654
product price: $141.71
/pk 100, $1.42/ea
Free Shipping & Returns
$141.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Electrogalvanized
- Conduit Type EMT
- Includes Keps Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC50E
- Zoro # G207168654
- UPC # 781002817130
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 3/4" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Electrogalvanized |
Conduit Type | EMT |
Includes | Keps Nut |
Load Rating | 400 lbs |
Type | Strut Clamp |
Thickness | 16 ga |
Style/Type | Electrical Metallic Tubing (EMT) Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch (9036-1)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- VAST Strut Trolley, 3-1/4" L x 1-5/16" W, PK5 (V400-5)
- L.H. DOTTIE L.H. Dottie 3/4'' Two Hole EMT Strap, 250PK (TW302)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- L.H. Dottie Conduit Clamps & Hangers