Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK
Mfr # EMTB50
Zoro # G007167918
product price: $11.76
/pk 100, $0.12/ea
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 1/2"
- Color White
- Connection Snap on
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EMTB50
- Zoro # G007167918
- UPC # 781002816133
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 1/2 in |
Details
Conduit Fitting Material | Polyethylene |
Color | White |
Connection | Snap on |
Material | Metallic |
Application | Protects Wires from Abrasion and Sharp EMT Edges |
Type | Plastic Bushing |
For Use With | EMT |
Style - Connector | EMT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- AMPHENOL PT 5C 5#16 SKT PLUG (PT06A145S027)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- L.H. DOTTIE L.H. Dottie 1'' Insulated No Thread Connector, 10PK (NT100I)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- L.H. Dottie Conduit Fittings