Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 1/2'' Drop-In Anchor Setting Tool
Mfr # AT50
Zoro # G707186752
$21.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Finish Zinc Plated
- Material Carbon Steel
- Size 1/2"
- Application Installs DA50/DAS50 Drop In Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # AT50
- Zoro # G707186752
- UPC # 781002275701
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 1/2" |
Details
Anchor Tool Type | Anchor Setting Tool |
Finish | Zinc Plated |
Material | Carbon Steel |
Application | Installs DA50/DAS50 Drop In Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN617.1-5-M10X1-A Indexing Plunger (617.1-5-M10X1-A)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO Satin Metric Service Wrench 48 mm (J3548M)
- L.H. DOTTIE L.H. Dottie 3/8'' Drop-In Anchor Setting Tool (AT38)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT-138)
- L.H. Dottie Anchor Setting Tools