Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie 1/2'' Conduit Body Nitrile Gasket, 50PK
Mfr # GN50
Zoro # G807165534
product price: $70.30
/pk 50, $1.41/ea
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 1/2"
- Thickness 1/16"
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GN50
- Zoro # G807165534
- UPC # 781002402503
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Size | 1/2" |
Details
Material | Nitrile |
Thickness | 1/16" |
Type | Gasket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, T Style, FBL (BARN-TGD FBL)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 60" W (3004112)
- MERONI UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys (8086H3232B)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- ZORO SELECT Spiral Wound Metal Gasket, 1/2 in., 11/64 (304-150-0050)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- REINZ GASKET MATERIAL (71-15643-00)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket For 1.5" Tube (ZUSA-SG-E-1.5)
- L.H. Dottie Sheet Gaskets