Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1/2'' Conduit Body Aluminum Cover, 50PK
Mfr # BC50
Zoro # G007165631
product price: $156.63
/pk 50, $3.13/ea
Free Shipping & Returns
$156.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Aluminum
- Material Aluminum
- Includes Zinc Plated Captive Screws
- For Use With Aluminum Conduit Body
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # BC50
- Zoro # G007165631
- UPC # 781002403005
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1/2" |
Size | 1/2 in. |
Details
Item | Cover |
Conduit Outlet Body Material | Aluminum |
Material | Aluminum |
Includes | Zinc Plated Captive Screws |
For Use With | Aluminum Conduit Body |
Standards | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- NVENT CADDY Box and Conduit Hanger, 1/4 To 5/16 in. (6TI24)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS50)
- L.H. Dottie Conduit Bodies & Covers