Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK
Mfr # C50CG
Zoro # G607165567
Free Shipping & Returns
$172.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type C
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 4-3/8 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # C50CG
- Zoro # G607165567
- UPC # 781002107026
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1/2" |
Size | 1/2 in. |
Details
Conduit Outlet Body Type | C |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 4-3/8 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Standards | UL & CSA Listed |
Style/Type | C |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- SOFTALK Phone Cord Detangler, Clear (1500)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- L.H. DOTTIE L.H. Dottie 3'' LL Threaded Conduit Body w/ Cover & Gasket (LL300CG)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- L.H. Dottie Conduit Bodies & Covers