Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2'' Bronze Hub, 25PK
Mfr # HUB50L
Zoro # G907165564
Free Shipping & Returns
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Grounding Hub
- Material Bronze
- Wire Size - Grounding 10 SOL to 6 STR
- Standards UL & CSA Listed
- Application Connects Rigid Conduit to Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HUB50L
- Zoro # G907165564
- UPC # 781002101710
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL to 6 STR |
Point Size/Style | 1/2 in. |
Details
Type - Grounding Connector | Grounding Hub |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Rigid Conduit to Water Pipe for Grounding |
Range | 10 SOL to 6 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.80 to 1.95A (A2.15)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- L.H. Dottie Ground Rods & Clamps