Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK
Mfr # NLT9050
Zoro # G507165537
$49.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 1/2"
- Color Gray
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # NLT9050
- Zoro # G507165537
- UPC # 781002360100
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Trade Size | 3/8 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Insulated | Yes |
Includes | Locknut & Sealing Ring |
Connector Type | 90 Degrees |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Material | Polyvinyl Chloride |
Style - Connector | 90 Degrees |
Standards | UL Listed |
Type | Liquid Tight Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, BaseTrak, 2 or 3 Channel, 2-Gang, Flush, Inline Box (PB2IND2G)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-250-EC)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK (PB600)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Steel Liquid Tight Connector, 10PK (SL9075)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- L.H. Dottie Conduit Fittings