Shop All Hand Held Punches
L.H. Dottie
L.H. Dottie 1/2'' - 4'' Hydraulic Punch Tool Kit
Mfr # HPTK2
Zoro # G707165689
product price: $2,108.98
/ea
Free Shipping & Returns
$2,108.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hole-Making in Steel & Stainless Steel
- Material Aluminum Alloy & Medium Carbon Steel
- Includes (1) Hydraulic Punch, (1) 7/8", (1) 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-1/2", 4", 4-1/2" Cup & Die Sets, (1) 3/8" & 3/4" Draw Stud, (1) 7/8" & (1) 1-1/8" Tip-Bits, (1) 1/2" Die Spacer, (1) Layout Guide, (1) Case
- Type Hydraulic Punch Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HPTK2
- Zoro # G707165689
- UPC # 781002820451
- Country of Origin China
- Category Hand Held Punches
Details
Application | Hole-Making in Steel & Stainless Steel |
Material | Aluminum Alloy & Medium Carbon Steel |
Includes | (1) Hydraulic Punch, (1) 7/8", (1) 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-1/2", 4", 4-1/2" Cup & Die Sets, (1) 3/8" & 3/4" Draw Stud, (1) 7/8" & (1) 1-1/8" Tip-Bits, (1) 1/2" Die Spacer, (1) Layout Guide, (1) Case |
Type | Hydraulic Punch Kit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- CENTURY DRILL & TOOL 21pc. 135 Degrees Drill Bit Set (22921)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- L.H. DOTTIE L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit (HPTK1)
- TEKTON 5/32 Inch Pin Punch (66054)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- PROTO Center Punch, 5 5/16 L x 1/2 In Hex (J411/2)
- WILDE 1/8" x 8" LONG TAPER PUNCH-BULK (PLT 432.NP/MP)
- KEYSCO TOOLS Bar Punch, Length 10 In, Brass (77244)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- L.H. Dottie Hand Held Punches