Shop All Cable Supports
L.H. Dottie
L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (Pail), 4000PK
Mfr # PLX50P
Zoro # G807168184
product price: $244.48
/pk 4000, $0.06/ea
Free Shipping & Returns
$244.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Romex® & NM
- Size 1/2" x 1-3/8"
- Clamp Material Low Carbon Steel
- Color White
- Cable Clamping Dia. 14/2, 12/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PLX50P
- Zoro # G807168184
- UPC # 781002271444
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1/2" x 1-3/8" |
Cable Clamping Dia. | 14/2, 12/2 |
Length | 1-3/8" |
Width | 1/2" |
Cable Size | 12-2 AWG || 14-2 AWG |
Details
Cable Clamp Type | Romex® & NM |
Clamp Material | Low Carbon Steel |
Color | White |
Material | Steel |
Clamp Color | White |
Standards | UL Listed |
Finish | Plastic Insulated |
Style/Type | 2 Conductor (#12 & #14) Romex and Other Type NM Cable |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C389)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK (RX505)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' Natural Cable Tie Mounting Base, 100PK (DT100S)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- L.H. Dottie Cable Supports