Shop All Cable Supports
L.H. Dottie
L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple, 100PK
Mfr # PLX501
Zoro # G207168180
product price: $7.47
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4" x 1-3/8"
- Cable Clamp Type Romex® & NM
- Color White
- Clamp Material Low Carbon Steel
- Cable Clamping Dia. 14/2, 12/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PLX501
- Zoro # G207168180
- UPC # 781002271406
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1/4" x 1-3/8" |
Cable Clamping Dia. | 14/2, 12/2 |
Length | 1-3/8" |
Width | 1/2" |
Cable Size | 12-2 AWG || 14-2 AWG |
Details
Cable Clamp Type | Romex® & NM |
Color | White |
Clamp Material | Low Carbon Steel |
Material | Steel |
Clamp Color | White |
Standards | UL Listed |
Finish | Plastic Insulated |
Style/Type | 2 Conductor (#12 & #14) Romex and Other Type NM Cable |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® APC Back-UPSES BE550G 12V 9Ah UPS Battery (APC-BACK-UPSES BE550G)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft., Material: Polyurethane (CP1X225-GP-Y)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (500 Pack), 500PK (PLX505)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (500 Pack), 500PK (RX505)
- L.H. DOTTIE L.H. Dottie 1/2'' 2 Conductor Plastic Insulated Cable Staple (Pail), 4000PK (PLX50P)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-BK)
- L.H. Dottie Cable Supports