Shop All Hand Held Punches
L.H. Dottie
L.H. Dottie 1/2'' - 2-1/2'' Hydraulic Punch Tool Kit
Mfr # HPTK1
Zoro # G907165717
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy & Medium Carbon Steel
- Type Hydraulic Punch Kit
- Includes (1) Hydraulic Punch, (1) 7/8", (1) 1-1/8", (1) 1-3/8", (1) 1-3/4", (1) 2", (1) 2-1/2", (1) 3" Cup & Die Sets, (1) 3/8" & (1) 3/4" Draw Stud, (1) 7/8" & (1) 1-1/8" Tip-Bits, (1) 1/2" Die Spacer, (1) Layout Guide, (1) Carrying Case
- Application Hole-Making in Steel & Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HPTK1
- Zoro # G907165717
- UPC # 781002820444
- Country of Origin China
- Category Hand Held Punches
Details
Material | Aluminum Alloy & Medium Carbon Steel |
Type | Hydraulic Punch Kit |
Includes | (1) Hydraulic Punch, (1) 7/8", (1) 1-1/8", (1) 1-3/8", (1) 1-3/4", (1) 2", (1) 2-1/2", (1) 3" Cup & Die Sets, (1) 3/8" & (1) 3/4" Draw Stud, (1) 7/8" & (1) 1-1/8" Tip-Bits, (1) 1/2" Die Spacer, (1) Layout Guide, (1) Carrying Case |
Application | Hole-Making in Steel & Stainless Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 1/4" Hex Power Bit Holder (J6931)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAS04 -6'8)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/4-E (C47648)
- L.H. DOTTIE L.H. Dottie 1/2'' - 4'' Hydraulic Punch Tool Kit (HPTK2)
- TEKTON 1/16 Inch Solid Punch (66071)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- URREA 5/16" Non-Sparking Long Drift Punch (UH96-5/16)
- TEKTON 1/2 Inch Center Punch (66085)
- TEKTON 1/4 Inch Solid Punch (66077)
- GENERAL TOOLS Arch Punch, 3/4 in. Tip, 1-1/4 in. L (1271I)
- L.H. Dottie Cutting and Shaping Tools