Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK
Mfr # SCN50
Zoro # G707166174
product price: $154.44
/pk 100, $1.54/ea
Free Shipping & Returns
$154.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Carbon Steel
- Thread Size 1/2"
- Depth 3/8"
- For Use With Standard Strut Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SCN50
- Zoro # G707166174
- UPC # 781002817390
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Thread Size | 1/2" |
Depth | 3/8" |
Length | 1-3/8" |
Width | 3/4" |
Size | 1/2 in. |
Details
Finish | Zinc Plated |
Material | Carbon Steel |
For Use With | Standard Strut Channel |
Type | Channel Nut |
Features | Without Spring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Cvrplt 1-Gang, Black Gfci Duplex, for Por (6035B)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4, 75kA (STP240D07)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat Plate Fitting, 50PK (SFP3)
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK (411)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- L.H. Dottie Strut Channel Accessories