Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2''-1'' Pressure Cast Brass Plated Bare Ground Clamp, 25PK
Mfr # 20B
Zoro # G507166350
product price: $60.29
/pk 25, $2.41/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Zinc Alloy
- Wire Size - Grounding 8 SOL - 2 STR
- Standards UL Listed
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 20B
- Zoro # G507166350
- UPC # 781002100058
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 8 SOL - 2 STR |
Pipe Size | 1/2 to 1 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Zinc Alloy |
Standards | UL Listed |
Finish | Brass Plated |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing For Grounding |
Industry Standards | Underwriters Laboratories (UL) |
Range | 8 SOL to 2 STR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- PALADIN TOOLS Technicians Kit - Grippack Spp (PA4941)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK (29H)
- L.H. DOTTIE L.H. Dottie 1/2'' Ground Rod Clamp, 50PK (GR12)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- L.H. Dottie Ground Rods & Clamps