Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 3/4'' Hub, 25PK
Mfr # 30H
Zoro # G107166378
product price: $366.47
/pk 25, $14.66/ea
Free Shipping & Returns
$366.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Copper Alloy
- Wire Size - Grounding 10 SOL - 2/0 STR
- Standards UL & CSA Listed
- Wire Range 36801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 30H
- Zoro # G107166378
- UPC # 781002100539
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2/0 STR |
Hub Size | 1/2 to 1" |
Details
Type - Grounding Connector | Ground Clamp |
Material | Copper Alloy |
Standards | UL & CSA Listed |
Wire Range | 36801 |
Application | Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding |
WT/STD | 11.35# |
ProductTitle | Ground Clamps With Hubs PC 5560 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- GEC Reed Instruments Indoor Air Quality Meter (R9905)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- L.H. Dottie Ground Rods & Clamps