Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK
Mfr # 29H
Zoro # G307166383
product price: $303.93
/pk 25, $12.16/ea
Free Shipping & Returns
$303.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Wire Size - Grounding 10 SOL - 6 STR
- Material Copper Alloy
- Standards UL & CSA Listed
- Wire Range 45205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 29H
- Zoro # G307166383
- UPC # 781002100515
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 6 STR |
Hub Size | 1/2 to 1" |
Details
Type - Grounding Connector | Ground Clamp |
Material | Copper Alloy |
Standards | UL & CSA Listed |
Wire Range | 45205 |
Application | Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding |
ProductTitle | Ground Clamps With Hubs PC 5560 |
WT/STD | 9.80# |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tap Splice Crimp Connector, 16-14 AWG, PK5 (20-100)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- BURNDY Pipe Ground Clamp, 4AWG, 7.5In (GAR3905)
- L.H. Dottie Ground Rods & Clamps