Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK
Mfr # PL25
Zoro # G907166325
product price: $149.62
/pk 25, $5.98/ea
Free Shipping & Returns
$149.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Rod Dia. (In.) 1/2" - 1"
- Wire Size - Grounding 10 SOL - 2 STR
- Standards UL & CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PL25
- Zoro # G907166325
- UPC # 781002564706
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Rod Dia. (In.) | 1/2" - 1" |
Wire Size - Grounding | 10 SOL - 2 STR |
Pipe Size | 1/2 to 1 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding |
Industry Standards | Underwriters Laboratories (UL) |
Range | 10 SOL to 2 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7681)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514-N)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK (25)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- L.H. Dottie Ground Rods & Clamps