Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp, 25PK
Mfr # 25
Zoro # G607166304
product price: $120.98
/pk 25, $4.84/ea
Free Shipping & Returns
$120.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Wire Size - Grounding 10 SOL - 2 STR
- Material Bronze
- Standards UL & CSA Listed
- Application Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 25
- Zoro # G607166304
- UPC # 781002100157
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2 STR |
Pipe Size | 1/2 to 1 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding |
Industry Standards | Underwriters Laboratories (UL) |
Range | 10 SOL to 2 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Strut Clamp, 50PK (SC75U)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW863-A2)
- L.H. DOTTIE L.H. Dottie 3/4'' Ground Rod Clamp, 25PK (GR34)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Brass Plated Bare Ground Clamp, 25PK (20B)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- L.H. Dottie Ground Rods & Clamps