Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK
Mfr # 26SWV
Zoro # G107166088
Free Shipping & Returns
$361.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Wire Size - Grounding 10 SOL - 6 STR
- Standards UL & CSA Listed
- Application Connects Bare or Armored Copper Wire to Steel Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 26SWV
- Zoro # G107166088
- UPC # 781002100423
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 6 STR |
Pipe Size | 1/2 to 1 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare or Armored Copper Wire to Steel Water Pipe for Grounding |
Range | 10 SOL to 6 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-500-R)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- HUBBELL Boot, Weatherproof (HBL6018)
- L.H. DOTTIE L.H. Dottie 3/4'' Ground Rod Clamp, 25PK (GR34)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Brass Plated Bare Ground Clamp, 25PK (20B)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- L.H. Dottie Ground Rods & Clamps