Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 11/64'' High Speed Steel Drill (Carded)
Mfr # HS11C
Zoro # G207166377
product price: $9.34
/ea
Sold in multiples of 2 for $18.68
$18.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Straight
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS11C
- Zoro # G207166377
- UPC # 781002821311
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Shank Size | 11/64" |
Bit Dia. | 11/64" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Straight |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 3 |
Standards | ANSI |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Drill Bit Point Angle | 135° |
Flute Type | Spiral |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J7220H)
- MILWAUKEE TOOL Guide Rail Clamps (48-08-0573)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- PRECISION TWIST DRILL High Speed Steel Drill Bit, 1-0 HSS Strt Flute Strt Sh (5010725)
- L.H. Dottie High Speed Jobber Drill Bits