Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1100' Pink Twisted Nylon Twine
Mfr # N18P
Zoro # G707168079
$18.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1100'
- Color Pink
- Material Nylon
- Features High Visibility
- Type Nylon Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # N18P
- Zoro # G707168079
- UPC # 781002857006
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1100' |
Details
Color | Pink |
Material | Nylon |
Features | High Visibility |
Type | Nylon Line |
Application | Pulls Wire Through Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6008C)
- KETT TOOL 2X22X1/4 Saw Blades 157-42 (157-42)
- L.H. DOTTIE L.H. Dottie 1/2'' x 300' Yellow Polypropylene Pull Rope (1230)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie Fish Tape Quick Leader (QL12)
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- L.H. Dottie Fishing Tapes, Sticks, & Lines