Shop All Cable Ties
L.H. Dottie
L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK
Mfr # DT11B
Zoro # G707168963
product price: $20.64
/pk 100, $0.21/ea
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 2.76"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT11B
- Zoro # G707168963
- UPC # 781002505112
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 11.02" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 2.76" |
Details
Color | UV Black |
Item | Standard Duty Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.052 in |
Application | Used to Bundle, Secure and Identify |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (LP-CC-5-6/10)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Standard Duty Cable Tie, 100PK (DT14)
- L.H. DOTTIE L.H. Dottie 4'' Natural Standard Duty Cable Tie, 100PK (DT4)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK (DT6B)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-20-030-BU)
- L.H. Dottie Cable Ties